Beli plastic nippers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro'sKit Cutting Pliers Plastic Cutter (Tang Potong)Deskripsi:Perfectly mated cutter, hardened and tempered of all cutting edges.Specific angle designed for flush cutting sprues off plastic components or soft materials such as lead.Wire spring for self-opening action to supply smooth operation.
- JETECH TOOL Diagonal Electronic PlierDeskripsi:Jetech Holding Tool Pliers are made of 60 Chrome-Vanadium alloy steel material which enable high hardness and high tenacity. And dual colored handles made of elastic plastic material for comfortable and strong hand gripping.atribut:
- Dimension A (mm): 13
- Dimension B (mm): 20
- Dimension C (mm): 7.5
- Dimension L (mm): 128
- FUJIYA Nippers Mini (Tang Potong)Deskripsi:Most suitable to cut super thin wire.Coil spring is mounted enabling continuous cutting work.Sanitary antibacterial grip handles are applied.atribut:
- Size (mm): 132
- ENGINEER Nippers for Plastic (Tang Potong)Deskripsi:Excellent sharpness and durability. The surface of the blade is flat. With spring blade opening width adjustment bracket.For gate cutting and deburring of plastic injection molded products.atribut:
- Blade hardness: HRC58±4
- Mass (g): 120
- Material: S58C
- Overall Length (mm): 152
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FUJIYA Diagonal Cutting Pliers (Tang Potong)Deskripsi:-A tough blade excellent in durability is adopted.-Since the attachment hole for fall prevention cord exists, it is safe even for high-elevation work.
- FUJIYA Nippers Minitech (Tang Potong)Deskripsi:-Using stainless steel as the material and being resistant to rust, it is optimum for cutting extra-fine wire.-Thanks to a spring used, it is easy to open/close with full comfort.-An elastomer resin grip that fits in hand.atribut:
- Iron Wire: Φ1
- Cutting Performance Copper Wire: Φ1.6mm
- Total Length: 126mm
- Pro'sKit Cutting Pliers Micro with Conductive Handle (Tang Potong)Deskripsi:Made from high carbon steel. Accurately machined, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits.Provide easy work on high density PC board.Conductive handle.atribut:
- Material: SK7
- Overall Length (mm): 130
- FUJIYA Nippers Micro (Tang Potong)Deskripsi:Comes with " micro mirror blade." The high precision gives these nippers excellent durability.Small blades make these excellent for working in narrow spaces.atribut:
- Size (mm): 125
- Cutting Performance Steel Wire (mm): Φ 1.6
- Cutting Performance Coppre Wire (mm): Φ 0.15-2.0
- Cutting Performance Twisted Wire (mm): Φ 2
- Package Size (mm): 170x76x15
- Set Include: 6
- Dimension A (mm): 126
- Dimension B (mm): 13
- Dimension C (mm): 6.8
- Dimension E (mm): 15
- Dimensions d (mm): 49
- Dimensions i (°): 22
- Merry Tools Nippers Plastic Cutting (Tang Potong)Deskripsi:-Ideal to cut resin of up to F5mm.-The most standard plastic nippers.atribut:
- Cutting Performance Resin: Φ5mm
- Total Length: 150mm
- TRUSCO Nippers Plastic Cutting (Tang Potong)Deskripsi:Use:For a gate cutting and deburring of a plastic model and plastic molding.atribut:
- Blade Shape: Straight Blade
- Finishing: Blade Portion Mirror Finish
- Specifications: with Spring
- KRISBOW Diagonal Cutting Pliers (Tang Potong)Deskripsi:Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Diagonal Cutting Plier
- Applications: Cutting
- M10 Cutting Pliers Plastic Cutter (Tang Potong)Deskripsi:Made of high carbon steel, precision black finish with spring, plastic handles, flush cutting cuts plastic components or soft materials such as copper evenly.
- monotaro Powerful Nipper JIS (Tang Potong)Deskripsi:Produk ini juga sering disebut dengan Tang Potongatribut:
- Material: S55C
- Overall Length (mm): 160
- Blade Part Hardness: 55-65HRC
- Cutting Capacity (Ø mm) Copper Wire: 3
- Cutting Capacity (Ø mm) Iron Wire: 2
- Cutting ability (Ø mm) Soft iron wire: 3.6
- Width (mm): (Tip open) 15 or more
- THREE PEAKS Nippers Plastic Cutting (Tang Potong)atribut:
- Material: Stainless steel (equivalent to SUS420)
- Specification: Plastic springs included
- Cutting Performance (mm): Resin Ø 3
- Total Length (mm): 130
- KRISBOW Cutting Pliers Plastic (Tang Potong)Deskripsi:Plastic Cutting Plier 5inch
- Pro'sKit Cutting Pliers Precision (Tang Potong)Deskripsi:Clean and smooth cuttingLightweight design for easy operationParticularly design for electronic and precision fieldatribut:
- Material: AISI 6140
- HRC Body: 45°±3°
- HRC Cutting Edge: 61°±3°
- Application Copper (mm): Ø 2.0
- Overall Length (mm): 120
- Pro'sKit Cutting Pliers Heavy Duty with Conductive Handle (Tang Potong)Deskripsi:Made from high carbon steel. Accurately machined, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits.Provide easy work on high density PC board.Conductive handle.atribut:
- Material: S50C
- Overall Length (mm): 125
Daftar Harga plastic nippers Terbaru November 2026
| Pro'sKit Cutting Pliers Plastic Cutter (Tang Potong) | Rp139.900 |
| JETECH TOOL Diagonal Electronic Plier | Rp179.900 |
| FUJIYA Nippers Plastic Cutting (Tang Potong) | Rp189.900 |
| FUJIYA Nippers Mini (Tang Potong) | Rp169.900 |
| ENGINEER Nippers for Plastic (Tang Potong) | Rp419.900 |
| FUJIYA Diagonal Cutting Pliers (Tang Potong) | Rp179.900 |
| FUJIYA Nippers Minitech (Tang Potong) | Rp179.900 |
| Pro'sKit Cutting Pliers Micro with Conductive Handle (Tang Potong) | Rp109.900 |
| FUJIYA Nippers Micro (Tang Potong) | Rp239.900 |
| FUJIYA Nippers Single Blade Plastic Cutting (Tang Potong) | Rp279.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/5qP105895206-1.jpg)

/k3P103088723-5.jpg)
/9hP108511341-1.jpg)
/oyP114232898-1.jpg)
/P102742392-2.jpg)
/P102759189-2.jpg)
/jrP105894711-1.jpg)
/8zP108511323-1.jpg)
/P103088811-1.jpg)
/P102700615-2.jpg)
/P101000898-1.jpg)
/16P103637042-4.jpg)
/91P105167325-1.jpg)
/r8P103775980-2.jpg)
/j2P101570686-6.jpg)
/P102005545-1.jpg)
/5zP104577215-4.jpg)
/8fP105895303-1.jpg)
/3tP105894137-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)